
Disposable Gloves, Vinyl, Powder-Free, L, 1500 PK, Clear
Mfr # 14-138
Zoro # G111204103
product price: $139.89
/pk 1500, $0.09/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14-138
Zoro #
G111204103
UPC #
-
Country of Origin
China
Dimensions
Size
L
Details
Item
Disposable Gloves
Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth
Description
Exam Glove McKesson Large NonSterile Vinyl Standard Cuff Length Smooth Clear Not Rated McKesson powder-free vinyl exam gloves protect your hands during patient exams This disposable medical product is not sterile Use a pair of these clear exam gloves for one patient exam only The size large gloves have standard cuffs and rolled edges for easy on and off Wear McKesson vinyl exam gloves on either the right or left hands The smooth inner and outer surfaces create a comfortable fit for a natural touch These powder-free exam gloves are not made for use with chemotherapy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.