Disposable Gloves, Vinyl, Powder-Free, L, 50 PK, Clear

  • Mfr # 14-168

  • Zoro # G712102891


product price: $8.25
/pk 50, $0.17/ea

Key Features

Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-168
Zoro #
G712102891
UPC #
-
Country of Origin
China

Dimensions

Size
L

Details

Item
Disposable Gloves
Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Cuff Style
Beaded

Description

Exam Glove McKesson Confiderm Large NonSterile Vinyl Standard Cuff Length Smooth Clear Not Rated McKesson vinyl exam gloves are single-use and disposable to prevent cross-contamination Latex- and powder-free, they are gentle against sensitive skin A standard beaded cuff allows for quick and easy removal The smooth inner and outer surface and a polymer coating increase comfort and tactile sensitivity The large McKesson Confiderm gloves are ambidextrous for faster donning on either hand Dispensing of the clear gloves is convenient with the curved opening on the box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.