
Disposable Gloves, Vinyl, Powder-Free, XL, 1000 PK, Clear
Mfr # 14-170
Zoro # G912102974
product price: $156.99
/pk 1000, $0.16/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14-170
Zoro #
G912102974
UPC #
-
Country of Origin
China
Dimensions
Size
XL
Details
Item
Disposable Gloves
Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Cuff Style
Beaded
Description
Exam Glove McKesson Confiderm X-Large NonSterile Vinyl Standard Cuff Length Smooth Clear Not Rated McKesson vinyl exam gloves are single-use and disposable to prevent cross-contamination Latex- and powder-free, they are gentle against sensitive skin A standard beaded cuff allows for quick and easy removal The smooth inner and outer surface and a polymer coating increase comfort and tactile sensitivity The McKesson Confiderm clear gloves are ambidextrous for faster donning on either hand Dispensing the extra-large exam gloves is convenient with the curved opening on the box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.