Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Gloves, Vinyl, Powder-Free, XL, 50 PK, Clear

  • Mfr # 14-170

  • Zoro # G012102829


product price: $8.65
/pk 50, $0.17/ea

Key Features

Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-170
Zoro #
G012102829
UPC #
-
Country of Origin
China

Dimensions

Size
XL

Details

Item
Disposable Gloves
Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Cuff Style
Beaded

Description

Exam Glove McKesson Confiderm X-Large NonSterile Vinyl Standard Cuff Length Smooth Clear Not Rated McKesson vinyl exam gloves are single-use and disposable to prevent cross-contamination Latex- and powder-free, they are gentle against sensitive skin A standard beaded cuff allows for quick and easy removal The smooth inner and outer surface and a polymer coating increase comfort and tactile sensitivity The McKesson Confiderm clear gloves are ambidextrous for faster donning on either hand Dispensing the extra-large exam gloves is convenient with the curved opening on the box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.