Zoro Homepage

General Purpose Drape Half Drape Sheet 60 W X 44 L Inch Sterile, 22PK

  • Mfr # 16-I80-12401-S

  • Zoro # G513116851


product price: $149.99
/pk 22, $6.82/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-I80-12401-S
Zoro #
G513116851
UPC #
-
Country of Origin
China

Description

Protects patients and clinical team from the transfer of microorganisms, fluids and particulate material in the operating room Made of 100% polypropylene, state-of-the-art SMS nonwoven fabric is soft and fluid-resistant SMS fabric constructed of three layers of material: spunbond, meltblown, spunbond Inner meltblown layer provides superior filtering, barrier and strength properties Spunbond outer layers provide excellent resistance to strike-through, tears, punctures and abrasion Specifically designed SMS fabric for fluid repellency to reduce strike-through of fluids such as alcohol and other prep solutions Low-linting SMS fabric properties reduce particle generation a known source of post-operative complications caused by bacterial transmission or foreign body contamination 60 inches wide x 44 inches long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.