Non-Reinforced Surgical Gown with Towel, 2X-Large, 26PK

  • Mfr # 183-I90-8040-S1

  • Zoro # G011204319


product price:  $454.99
/pk 26, $17.50/ea
Free Shipping & Returns

Key Features

Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
183-I90-8040-S1
Zoro #
G011204319
UPC #
612479229129
Country of Origin
China

Details

Item
Surgical Gown
Color
Blue

Description

Non-Reinforced Surgical Gown with Towel McKesson 2X-Large Blue Sterile AAMI Level 3 Disposable Size 2X-large with 53 Inch length Blue AAMI Level 3 Provides moderate-to-high level protection for operating room personnel and surgical patients from the transfer of microorganisms, bodily fluids and particulate Triple-density, SMS material provides excellent barrier strength, protection and breathability Intuitive rear pleats, generous cuts and raglan-sleeve design provide increased range of motion and enhanced comfort Extra-long hook-and-loop feature creates an adjustable fit around the neckline, aids in donning, and maximizes comfort Set-in sleeve designs with knit cuffs feature generous cuts and intuitive rear pleats for enhanced comfort and movability Included transfer tag and waist ties for easy donning and notetaking for convenience in the sterile field

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.