
Perry, Disposable Gloves, 5.5 mil Palm, Latex, Powder-Free, 5.5, 50 PK, Brown
Mfr # 20-1355N
Zoro # G811204229
product price:Â $95.39
/pk 50, $1.91/ea
Free Shipping & Returns
Key Features
Material
Latex
Palm Thickness
5.5 mil
Color
Brown
Disposable Glove Type
Medical Grade
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20-1355N
Zoro #
G811204229
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Size
5.5
Palm Thickness
5.5 mil
Finger Thickness
7.5 mil
Length
11.4 in
Size - Numeric
5.5
Details
Item
Disposable Gloves
Material
Latex
Color
Brown
Disposable Glove Type
Medical Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Series
Perry
Sterile/Non-Sterile
Sterile
Standards
Meets or exceeds ASTM surgical glove standards.
Features
SureFitâ„¢ Technology
Texture
Smooth
Description
Surgical Glove McKesson Perry Size 5.5 Sterile Latex Standard Cuff Length Smooth Brown Not Chemo Approved Size 5 1/2 Length average: 11 inches 295 mm Fingertip thickness single: 7.5 mil 0.19 mm Cuff thickness single: 5.5 mil 0.14 mm Sterilization: Gamma radiation Anti-slip, smooth finish Produced on ergonomically designed formers to enhance fit and comfort Approved and accepted for embryo use Ideal for delicate procedures and ophthalmic, micro, and cardiothoracic surgery Brown color reduces glare from surgical lights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.