
Perry, Disposable Gloves, 5.5 mil Palm, Latex, Powder-Free, 7, 50 PK, Brown
Mfr # 20-1370N
Zoro # G011204258
product price:Â $93.59
/pk 50, $1.87/ea
Free Shipping & Returns
Key Features
Color
Brown
Material
Latex
Palm Thickness
5.5 mil
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20-1370N
Zoro #
G011204258
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Size
7
Palm Thickness
5.5 mil
Finger Thickness
7.5 mil
Length
11.4 in
Size - Numeric
7
Details
Item
Disposable Gloves
Color
Brown
Material
Latex
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Medical Grade
Standards
Meets or exceeds ASTM surgical glove standards.
Series
Perry
Sterile/Non-Sterile
Sterile
Texture
Smooth
Features
SureFitâ„¢ Technology
Description
Surgical Glove McKesson Perry Size 7 Sterile Latex Standard Cuff Length Smooth Brown Not Chemo Approved Size 7 Brown Length average: 11 inches 295 mm Fingertip thickness single: 7.5 mil 0.19 mm Cuff thickness single: 5.5 mil 0.14 mm Sterilization: Gamma radiation Anti-slip, smooth finish Produced on ergonomically designed formers to enhance fit and comfort Approved and accepted for embryo use Ideal for delicate procedures and ophthalmic, micro, and cardiothoracic surgery Brown color reduces glare from surgical lights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.