Perry, Disposable Gloves, 5.5 mil Palm, Latex, Powder-Free, 7.5, 50 PK, Brown

  • Mfr # 20-1375N

  • Zoro # G611204245


product price:  $93.59
/pk 50, $1.87/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Latex
Palm Thickness
5.5 mil
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-1375N
Zoro #
G611204245
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
7.5
Palm Thickness
5.5 mil
Finger Thickness
7.5 mil
Length
11.4 in
Size - Numeric
7.5

Details

Item
Disposable Gloves
Color
Brown
Material
Latex
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Medical Grade
Standards
Meets or exceeds ASTM surgical glove standards.
Series
Perry
Sterile/Non-Sterile
Sterile
Texture
Smooth
Features
SureFitâ„¢ Technology

Description

Surgical Glove McKesson Perry Size 7.5 Sterile Latex Standard Cuff Length Smooth Brown Not Chemo Approved Size 7 1/2 Brown Length average: 11 inches 295 mm Fingertip thickness single: 7.5 mil 0.19 mm Cuff thickness single: 5.5 mil 0.14 mm Sterilization: Gamma radiation Anti-slip, smooth finish Produced on ergonomically designed formers to enhance fit and comfort Approved and accepted for embryo use Ideal for delicate procedures and ophthalmic, micro, and cardiothoracic surgery Brown color reduces glare from surgical lights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.