Perry Performance Plus, Disposable Gloves, 9 mil Palm, Polyisoprene, Powder-Free, 5.5, 50 PK, Green
- Mfr # 20-2055N
- Zoro # G811204601
product price:Â
$
265.99
/pk of 50, $5.32/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Polyisoprene
Palm Thickness
9 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-2055N
- Zoro #
- G811204601
- UPC #
- 612479211766
- Country of Origin
- Malaysia
Dimensions
- Size
- 5.5
- Palm Thickness
- 9 mil
- Cuff Thickness
- 7.1 mil
- Length
- 12.1 in
- Finger Thickness
- 9 mil
- Size - Numeric
- 5.5
Details
- Item
- Disposable Gloves
- Color
- Green
- Material
- Polyisoprene
- Cuff Style
- Beaded
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Type
- Surgical
- Standards
- Meets or exceeds ASTM surgical glove standards.
- Series
- Perry Performance Plus
- Sterile/Non-Sterile
- Sterile
- Texture
- Smooth
- Tested for Chemotherapy Drugs
- Tested for Chemotherapy Drugs
Description
Surgical Glove McKesson Perry Performance Plus Size 5.5 Sterile Polyisoprene Standard Cuff Length Smooth Green Chemo Tested Size 5 1/2 Green Length average: 12 inch Fingertip thickness single: 9 mil 0.23 mm Cuff thickness single: 7.1 mil 0.18 mm Sterilization: Gamma radiation 100% synthetic polyisoprene glove delivers the performance characteristics of natural rubber latex without the risk of natural rubber latex sensitization Anti-slip, smooth finish Manufactured with SureFit Technology which is designed to enhance roll down protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.