
Perry Performance Plus, Disposable Gloves, 9 mil Palm, Polyisoprene, Powder-Free, 8.5, 1 PR, Green (Discontinued)
- Mfr # 20-2085N
- Zoro # G111204202
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-2085N
Zoro #
G111204202
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
8.5
Palm Thickness
9 mil
Cuff Thickness
7.1 mil
Finger Thickness
9 mil
Length
12.1 in
Size - Numeric
8.5
Details
Item
Disposable Gloves
Color
Green
Material
Polyisoprene
Powdered/Powder-Free
Powder-Free
Standards
Meets or exceeds ASTM surgical glove standards.
Series
Perry Performance Plus
Sterile/Non-Sterile
Sterile
Texture
Smooth
Description
Surgical Glove McKesson Perry Performance Plus Size 8.5 Sterile Pair Polyisoprene Extended Cuff Length Smooth Green Chemo Tested Size 8 1/2 Green Length: 12? inches Fingertip thickness single: 9 mil 0.23 mm Cuff thickness single: 7.1 mil 0.18 mm Sterilization: Gamma radiation 100% synthetic polyisoprene glove that delivers the performance characteristics of natural rubber latex without the risk of natural rubber latex sensitization Anti-slip, smooth finish Manufactured with SureFit Technology which is designed to enhance roll down protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.