
Sharps Container Red Base 24-3/5 H X 17-3/10 W X 13 L Inch Vertical Entry 18 Gallon, 7PK
Mfr # 2268
Zoro # G213337266
product price:Â $401.99
/pk 7, $57.43/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2268
Zoro #
G213337266
UPC #
-
Country of Origin
Canada
Description
McKesson Prevent Premium Biohazard Sharps Container - PG-II Red port lid. Capacity: 18 Gallon 62 Lbs. weight bearing capacity. Dimensions: 24.68H X 17.3W X 13L Inch PG-II grade: 4H2/Y28/S/16 Made of puncture and leak resistant plastic, containers are offered in multiple colors and sizes to accommodate various volumes, sizes and types of sharps waste. They allow for touchless deposit of used sharps and are compatible with most existing wall cabinets and brackets for security and unwanted access prevention. Puncture resistant. No Secondary Packaging Required -- Follow the lid closure instruction for Seal and Ship closure procedures. Seal it and Ship it in Full Lock mode. Ability to nest and stack the containers for shipping. Hermetically-sealed lids. Hinged Lid System -- Disposes large volumes while keeping lid connected to container saves staff time and efficiency. 16 Point-Positive Locking Lid System; Audible clicks confirm the lid is locked. Integrated Side Handles -- Makes it easy to carry. Maximum volume. Do not reuse. Not made with natural rubber latex. Packaged: 7 Per Case Meets ASTM requirements for testing parameters for specific hazardous drugs-http://www.usp.org/compounding/general-chapter-hazardous-drugs-handling-healthcare
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.