Butt Hinge, Steel, Flush Mounting, 1 7/16 in Leaf W x 3 1/2 in Leaf H, Oil Rubbed Bronze

  • Mfr # 55389

  • Zoro # G6665342


product price:  $19.29
/ea

Key Features

Corners
Square
Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.123 in
Door Leaf Width
3 1/2 in
Holes per Leaf
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55389
Zoro #
G6665342
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.123 in
Door Leaf Width
3 1/2 in
Pin Dia.
0.5 in
Height
3 1/2 in
Frame Leaf Length
3 1/2 in
Door Leaf Length
3 1/2 in
Width
3 1/2 in
Leaf Thickness
0.123 in
Frame Leaf Width
1 7/16 in
Door Thickness
1-3/4 in
Frame Leaf Thickness
0.123 in
Frame Leaf Height
3 1/2 in
Overall Width
3 1/2 in
Pin Diameter
9/16 in
Door Thickness - Minimum
1 3/4 in

Details

Corners
Square
Finish
Oil Rubbed Bronze
Holes per Leaf
3
Load Capacity
150 lb
Material
Steel
Mounting
Flush
Range of Motion
270 Degrees
Features
For Flush Door/Frame/Wall Applications
Ligature Resistant
No
Standards
ANSI/BHMA A156.1, NFPA 80, UL Listed
Color
Dark Gray
Pin Material
Steel
Holes
With
Hardware
Yes
Item
Butt Hinge
Pin Type
Barrel
Bearing Type
Oil Impregnated
Hand Orientation
Non-Handed
Number of Holes per Leaf
3
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Corner Type
Square
Mounting Style
Full Mortise
Range of Motion - Maximum
270 Degrees
Includes Hardware
Hardware Included
Resistance Properties
Vandal-Resistant

Description

Butt Hinge, Steel, Oil Rubbed Bronze Finish, 150 lb Load Capacity, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 3 1/2 in Door Leaf Width, 1 7/16 in Frame Leaf Width, 0.123 in Door Leaf Thickness, 0.123 in Frame Leaf Thickness, Oil Impregnated Bearing Type, Square Corners, Yes Hardware, Features For Flush Door/Frame/Wall Applications

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.