Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butt Hinge, Steel, Flush Mounting, 1 7/16 in Leaf W x 3 1/2 in Leaf H, Satin Chrome

  • Mfr # 55393

  • Zoro # G6673587


product price: $8.29
/ea

Key Features

Corners
Square
Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.123 in
Door Leaf Width
3 1/2 in
Holes per Leaf
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55393
Zoro #
G6673587
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.123 in
Door Leaf Width
3 1/2 in
Pin Dia.
0.5 in
Leaf Thickness
0.123 in
Frame Leaf Length
3 1/2 in
Door Thickness
1-3/4 in
Door Leaf Length
3 1/2 in
Height
3 1/2 in
Frame Leaf Width
1 7/16 in
Width
3 1/2 in
Overall Width
3 1/2 in
Frame Leaf Thickness
0.123 in
Frame Leaf Height
3 1/2 in
Door Thickness - Minimum
1 3/4 in
Pin Diameter
9/16 in

Details

Corners
Square
Finish
Satin Chrome
Holes per Leaf
3
Load Capacity
150 lb
Material
Steel
Mounting
Flush
Range of Motion
270 Degrees
Features
For Flush Door/Frame/Wall Applications
Standards
ANSI/BHMA A156.1, NFPA 80, UL Listed
Holes
With
Item
Butt Hinge
Ligature Resistant
No
Pin Material
Steel
Hardware
Yes
Bearing Type
Oil Impregnated
Color
Silver
Pin Type
Barrel
Hand Orientation
Non-Handed
Resistance Properties
Vandal-Resistant
Corner Type
Square
Includes Hardware
Hardware Included
Mounting Style
Full Mortise
Number of Holes per Leaf
3
Range of Motion - Maximum
270 Degrees
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Butt Hinge, Steel, Satin Chrome Finish, 150 lb Load Capacity, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 3 1/2 in Door Leaf Width, 1 7/16 in Frame Leaf Width, 0.123 in Door Leaf Thickness, 0.123 in Frame Leaf Thickness, Oil Impregnated Bearing Type, Square Corners, Yes Hardware, Features For Flush Door/Frame/Wall Applications

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.