Door and Butt Hinge, Stainless Steel, Full Mortise Mounting, 2 1/8 in Leaf W x 4 1/2 in Leaf H
Mfr # HT4A3386 32D
Zoro # G5364021
product price: $79.79
/ea
Free Shipping & Returns
Key Features
Corners
Square
Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.18 in
Door Leaf Width
4 1/2 in
Finish
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HT4A3386 32D
Zoro #
G5364021
UPC #
-
Country of Origin
United States
Dimensions
Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.18 in
Door Leaf Width
4 1/2 in
Pin Dia.
3/4"
Required Door Thickness
1-3/4 in
Frame Leaf Height
4 1/2 in
Frame Leaf Width
2 1/8 in
Frame Leaf Thickness
0.18 in
Overall Width
4 1/2 in
Door Thickness - Minimum
1 3/4 in
Pin Diameter
3/4 in
Door Thickness - Maximum
1 3/4 in
Description
Butt Hinge, Stainless Steel, Dull Stainless Steel Finish, 250 lb Load Capacity, With Holes, 4 Holes per Leaf, Yes Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 2 1/8 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.18 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Oil Impregnated Bearing Type, Square Corners, Included Hardware, 3 hr Fire Rating - Door Hardware
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.