Door and Butt Hinge, Steel, Full Mortise Mounting, 1 1/4 in Leaf W x 3 1/2 in Leaf H, Satin Brass
- Mfr # 3 ½ 3 ½ 1400 4
- Zoro # G3775760
product price:
$
4.19
/ea
Sold in multiples of 2 for
$8.38
Key Features
Corners
Square
Door Leaf Height
3 1/2 in
Door Leaf Thickness
0.099 in
Door Leaf Width
1 1/4 in
Holes per Leaf
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3 ½ 3 ½ 1400 4
- Zoro #
- G3775760
- UPC #
- -
- Country of Origin
- China
- Corners
- Square
- Finish
- Satin Brass
- Holes per Leaf
- 3
- Load Capacity
- 150 lb
- Material
- Steel
- Mounting
- Full Mortise
- Range of Motion
- 180 Degrees
- Features
- For Lightweight Doors, Supplied with All Wood Screws as Standard
- Item
- Butt Hinge
- Color
- Gold
- Pin Type
- Barrel
- Bearing Type
- Sleeve
- Hardware
- Yes
- Ligature Resistant
- No
- Holes
- With
- Pin Material
- Steel
- Hand Orientation
- Non-Handed
- Mounting Style
- Full Surface
- ANSI/BHMA Finish
- Satin Brass, Clear Coated
- Number of Holes per Leaf
- 3
- Corner Type
- Square
- Range of Motion - Maximum
- 180 Degrees
- Includes Hardware
- Hardware Included
- Shell Material
- Steel
Dimensions
- Door Leaf Height
- 3 1/2 in
- Door Leaf Thickness
- 0.099 in
- Door Leaf Width
- 1 1/4 in
- Pin Dia.
- 0.12 in
- Required Door Thickness
- 1-5/8" to 1-3/4"
- Frame Leaf Length
- 3 1/2 in
- Frame Leaf Height
- 3 1/2 in
- Frame Leaf Width
- 1 1/4 in
- Leaf Thickness
- 0.099 in
- Door Leaf Length
- 3 1/2 in
- Door Thickness
- 1-5/8 in to 1-3/4 in
- Height
- 3 1/2 in
- Width
- 3 1/2 in
- Overall Width
- 3 1/2 in
- Door Thickness - Minimum
- 1 3/4 in
- Pin Diameter
- 1/8 in
- Fits Chest Size
- For Lightweight Doors, Supplied with All Wood Screws as Standard
Description
Butt Hinge, Steel, Satin Brass Finish, 150 lb Load Capacity, 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 1 1/4 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.099 in Door Leaf Thickness, Not Applicable Frame Leaf Thickness, Sleeve Bearing Type, Square Corners, Yes Hardware, Features For Lightweight Doors, Supplied with All Wood Screws as Standard
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.