Door and Butt Hinge, Steel, Full Mortise Mounting, 1 7/8 in Leaf W x 4 1/2 in Leaf H

  • Mfr # 4 1/2X4 1/2 MPS60 P

  • Zoro # G5053539


product price:  $17.79
/ea

Key Features

Corners
Square
Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Width
4 1/2 in
Holes per Leaf
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4 1/2X4 1/2 MPS60 P
Zoro #
G5053539
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Width
4 1/2 in
Pin Dia.
23/32"
Required Door Thickness
1-3/4 in
Frame Leaf Height
4 1/2 in
Frame Leaf Width
1 7/8 in
Frame Leaf Thickness
0.134 in
Overall Width
4 1/2 in
Door Thickness - Minimum
1 3/4 in
Pin Diameter
11/16 in
Door Thickness - Maximum
1 3/4 in

Details

Corners
Square
Finish
Prime Powder Coat
Holes per Leaf
4
Load Capacity
250 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
180 Degrees
Features
For Standard Weight Hinge Applications Requiring Self-Closing Control, NFPA Requires a Minimum of Two Hinges on Labeled Doors
Item
Door and Butt Hinge
Hardware
Included
Fire Rating - Door Hardware
3 hr
Holes
With
Ligature Resistant
No
Pin Material
Steel
Standards
ANSI/BHMA A156.1, ANSI/BHMA A156.17, ANSI/BHMA A156.7, NFPA 80, UL Listed
Bearing Type
Plain
Pin Type
Spring
UL Fire Rating
UL10C
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Primed For Painting
Range of Motion - Maximum
180 Degrees
Mounting Style
Full Mortise
Number of Holes per Leaf
4
Fire Rating
3 hr
Corner Type
Square
Includes Hardware
Hardware Included

Description

Butt Hinge, Steel, Prime Finish, 250 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 1 7/8 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Plain Bearing Type, Square Corners, Included Hardware, 3 hr Fire Rating - Door Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products