Door and Butt Hinge, Steel, Full Mortise Mounting, 2 1/4 in Leaf W x 5 in Leaf H, Dull Chrome

  • Mfr # HT4A3786 BB NRP 5" X 4 1/2

  • Zoro # G5364091


product price:  $66.89
/ea

Key Features

Corners
Square
Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.18 in
Door Leaf Width
2 1/4 in
Finish
Dull Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HT4A3786 BB NRP 5" X 4 1/2
Zoro #
G5364091
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.18 in
Door Leaf Width
2 1/4 in
Pin Dia.
3/4"
Required Door Thickness
1-3/4 in
Frame Leaf Height
5 in
Frame Leaf Width
2 1/4 in
Frame Leaf Thickness
0.18 in
Overall Width
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Pin Diameter
3/4 in
Door Thickness - Minimum
1 3/4 in

Details

Corners
Square
Finish
Dull Chrome
Holes per Leaf
4
Load Capacity
250 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
Four A Continuous @ 24 V AC or DC per Circuit 16.0 Amps Intermittent Duty (Pulse) for 300 Milliseconds
Item
Door and Butt Hinge
Hardware
Included
Pin Material
Steel
Holes
With
Ligature Resistant
Yes
Bearing Type
Ball
Fire Rating - Door Hardware
3 hr
Pin Type
Hospital Tip
Standards
ANSI/BHMA 156.7
Hand Orientation
Non-Handed
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Corner Type
Square
Fire Rating
3 hr
Includes Hardware
Hardware Included
Removable Pin
No
Range of Motion - Maximum
270 Degrees
Mounting Style
Full Mortise
Number of Holes per Leaf
4
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Butt Hinge, Steel, Dull Chrome Finish, 250 lb Load Capacity, With Holes, 4 Holes per Leaf, Yes Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 5 in Frame Leaf Height, 2 1/4 in Door Leaf Width, 2 1/4 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.18 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware, 3 hr Fire Rating - Door Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.