Zoro Homepage

Door Strike Plate, Brass, Offset Hung Mounting, Satin Chromium

  • Mfr # 63293 CSS-9 OFFSET HUNG 5 7/8 26D

  • Zoro # G8248965


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chromium
Color
Gray
Material
Brass
Mounting
Offset Hung
Required Door Thickness
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63293 CSS-9 OFFSET HUNG 5 7/8 26D
Zoro #
G8248965
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4"
Height
5-7/8"

Details

Finish
Satin Chromium
Color
Gray
Material
Brass
Item
Door Strike Plate
Mounting
Offset Hung
Features
5-7/8" Frame Size; For Use with Cylindrical or Bored Locks; 6 Holes
Product Type
Door Strike Plate
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Door Strike Plate, Strike Type Not Applicable, Color Gray, Satin Chrome Finish, Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.