Electric Hinges and Transfer Devices
- Mfr # T4A3795 4-1/2 26D
- Zoro # G210046864
product price:Â
$
75.59
/ea
Key Features
Finish
Satin Chrome
For Use With
McKinney Full Mortise Hinges
Material
Steel
Color
Satin Chrome
Includes
Hinges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T4A3795 4-1/2 26D
- Zoro #
- G210046864
- UPC #
- 197163244911
- Country of Origin
- Mexico
Details
- Finish
- Satin Chrome
- For Use With
- McKinney Full Mortise Hinges
- Material
- Steel
- Color
- Satin Chrome
- Includes
- Hinges
- Application
- Hinges
Description
Swing Clear Hinge, 5-Knuckle, Heavy Weight, 4-1/2 in., Satin Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.