Shop MCKINNEY
See all product information
Create Account
Electric Hinges and Transfer Devices
- Mfr # TA714 4-1/2X4 26D QC12
- Zoro # G210046703
product price:Â
$
365.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
For Use With
McKinney Electric Hinges and Transfer Devices
Material
Steel
Color
Satin Chrome
Includes
Electrified Hinges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TA714 4-1/2X4 26D QC12
- Zoro #
- G210046703
- UPC #
- 197163062522
- Country of Origin
- Mexico
Details
- Finish
- Satin Chrome
- For Use With
- McKinney Electric Hinges and Transfer Devices
- Material
- Steel
- Color
- Satin Chrome
- Includes
- Electrified Hinges
- Application
- Electrified Hinges
Description
Full Mortise Hinge, 3-Knuckle, Standard Weight, 4-1/2 in. by 4 in., Square Corner, 12-Wire, ElectroLynx Connector, Satin Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.