Zoro Homepage

Electrified Hinge Power Cable

  • Mfr # QC-C306 12WIRE 22AWG 44IN

  • Zoro # G1952059


product price: $43.99
/ea

Key Features

Material
Stainless Steel
Finish
Stainless Steel
Mounting Style
Full Mortise
Overall Length
44 in
Number of Molex Ends
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC-C306 12WIRE 22AWG 44IN
Zoro #
G1952059
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
44 in

Details

Item
Electrified Hinge Power Cable
Material
Stainless Steel
Finish
Stainless Steel
Mounting Style
Full Mortise
Number of Molex Ends
2
Compatible SubBrand
ElectroLynx(R)
Compatible Brand
Assa Abloy
Compatible Product Type
Electrified Hinges

Description

Electric Hinge, Ligature Resistant No, Finish Unfinished, Pin Dia. 5/16 In., Holes per Leaf 0, Corners Square, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.