Zoro Homepage

Gate Spring, Unfinished, 9" L, 1" Throw Sz

  • Mfr # 451 D4

  • Zoro # G6667923


product price: $20.19
/ea

Key Features

Hardware
Included
Throw Size
1 in
Height
1 in
Max. Shackle Dia.
1 3/32 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451 D4
Zoro #
G6667923
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Throw Size
1 in
Height
1 in
Max. Shackle Dia.
1 3/32 in
Width
3 in
Length
9 in
For Door Thickness
1 3/4 in
Bolt Head Dia.
1 1/2 in
Bolt Length
2 3/4 in
Bolt Head Diameter
1 1/2 in
Overall Height
1 in
Maximum Shackle Diameter
1 1/8 in
Overall Length
9 in
Overall Width
3 in

Details

Hardware
Included
Item
Gate Spring
Material
Steel
Color
Black
Number of Mounting Holes
6
Finish
Powder Coated
Latch Type
Spring Hinge
Product Type
Door Spring
Hardware Included
Yes

Description

Gate Spring, Product Type Door Spring, Latch Type Spring Hinge, Bolt Head Diameter 1 1/2 in, Maximum Shackle Diameter 1 1/8 in, Material Steel, Number of Mounting Holes 6, Hardware Included Yes, Color Black, Throw Size 1 in, Bolt Length 2 3/4 in, Overall Width 3 in, Overall Height 1 in, Overall Length 9 in, Finish Powder Coated

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.