Zoro Homepage

Hinge, Screw-On Mounting, Ball Bearing

  • Mfr # 4-1/2X4-1/2 3 1502

  • Zoro # G4562917


product price: $29.39
/ea

Key Features

Material
Brass
Holes per Leaf
4
Ligature Resistant
No
Door Leaf Height
4 1/2 in
Frame Leaf Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1/2X4-1/2 3 1502
Zoro #
G4562917
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Door Leaf Height
4 1/2 in
Frame Leaf Height
4 1/2 in
Door Leaf Width
4 1/2 in
Frame Leaf Width
4 1/2 in
Door Leaf Thickness
0.19 in
Pin Dia.
0.31
Leaf Thickness
0.19 in
Width
4 1/2 in
Height
4 1/2 in
Pin Diameter
5/16 in
Overall Width
4 1/2 in

Details

Item
Spring Hinge
Material
Brass
Finish
Bright Brass
Holes per Leaf
4
Ligature Resistant
No
Bearing Type
Anti-Friction
Corners
Square
Mounting
Screw-On
Pin Type
Spring
Mounting Style
Full Surface
ANSI/BHMA Finish
Bright Brass, Clear Coated
Number of Holes per Leaf
4
Hand Orientation
Non-Handed
Corner Type
Square

Description

Spring Hinge, Brass Material, Bright Brass Finish, Not Applicable Load Capacity, 4 Holes per Leaf, No Ligature Resistant, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 4 1/2 in Frame Leaf Width, 0.19 in Door Leaf Thickness, Not Applicable Frame Leaf Thickness, Anti-Friction Bearing Type, Square Corners, Screw-On Mounting, Spring Pin Type

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.