Hinge, Screw-On Mounting, Ball Bearing

  • Mfr # 4 1/2X4 1/2 T4A378626DQC4

  • Zoro # G4560187


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Satin Chrome
Holes per Leaf
4
Ligature Resistant
No
Door Leaf Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4 1/2X4 1/2 T4A378626DQC4
Zoro #
G4560187
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Door Leaf Height
4 1/2 in
Frame Leaf Height
4 1/2 in
Door Leaf Width
4 1/2 in
Frame Leaf Width
2 1/4 in
Door Leaf Thickness
0.18 in
Frame Leaf Thickness
0.18 in
Pin Dia.
0.31
Height
4 1/2 in
Width
4 1/2 in
Leaf Thickness
0.19 in
Pin Diameter
3/4 in
Overall Width
4 1/2 in
Door Thickness - Minimum
1 3/4 in

Details

Item
Butt Hinge
Material
Steel
Finish
Satin Chrome
Holes per Leaf
4
Ligature Resistant
No
Bearing Type
Oil Impregnated
Corners
Square
Mounting
Screw-On
Pin Type
Barrel
Number of Holes per Leaf
4
Hand Orientation
Non-Handed
Corner Type
Square
ANSI/BHMA Finish
Satin Chromium-Plated
Mounting Style
Full Mortise
Resistance Properties
Vandal-Resistant
Load Capacity
250 lb
Standards
ANSI/BHMA A156.1, NFPA 80, UL Listed

Description

Butt Hinge, Steel, Satin Chrome Finish, 250 lb Load Capacity, 4 Holes per Leaf, No Ligature Resistant, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 2 1/4 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.18 in Frame Leaf Thickness, Oil Impregnated Bearing Type, Square Corners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.