McKinney Right Hand 4-1/2in x 4-1/2in Square Corner Standard Weight 2 Knuckle Ball Bearing
- Mfr # TA2731412D4RHFT
- Zoro # G515719296
product price:Â
$
56.75
/ea
Key Features
Finish
Black Powder Coat
Length
6.9 in
Width
3.5 in
Color
Black Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TA2731412D4RHFT
- Zoro #
- G515719296
- UPC #
- -
- Country of Origin
- Mexico
- Finish
- Black Powder Coat
- Color
- Black Powder Coat
Dimensions
- Length
- 6.9 in
- Width
- 3.5 in
Description
. McKinney Right Hand 4-1/2in x 4-1/2in Square Corner Standard Weight 2 Knuckle Ball Bearing Steel Hinge with Flat Tips Black Powder Coat Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.