Lockey Lockey Gate Closers
Mfr # TA786 5X4-1/2 BSP
Zoro # G110047213
product price:Â $79.39
/ea
Free Shipping & Returns
Key Features
Color
Black Suede Powder Coat
Finish
Black Suede Powder Coat
Material
Steel
Includes
Hinges
Function
Hinge, Full Mortise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA786 5X4-1/2 BSP
Zoro #
G110047213
UPC #
197163244980
Country of Origin
Mexico
Details
Color
Black Suede Powder Coat
Finish
Black Suede Powder Coat
Material
Steel
Includes
Hinges
Function
Hinge, Full Mortise
Application
Hinges
For Use With
McKinney Full Mortise Hinges
Description
Full Mortise Hinge, 3-Knuckle, Heavy Weight, 5 in. by 4-1/2 in., Square Corner, Black Suede Powder Coat Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.