McKinney Electric Hinges and Transfer Devices

  • Mfr # T4A3786 4-1/2X4-1/2 BSP QC8

  • Zoro # G910046928


product price:  $317.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Suede Powder Coat
For Use With
McKinney Electric Hinges and Transfer Devices
Material
Steel
Color
Black Suede Powder Coat
Includes
Electrified Hinges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T4A3786 4-1/2X4-1/2 BSP QC8
Zoro #
G910046928
UPC #
197163244881
Country of Origin
Mexico

Details

Finish
Black Suede Powder Coat
For Use With
McKinney Electric Hinges and Transfer Devices
Material
Steel
Color
Black Suede Powder Coat
Includes
Electrified Hinges
Application
Electrified Hinges

Description

Full Mortise Hinge, 5-Knuckle, Heavy Weight, 4-1/2 in. by 4-1/2 in., Square Corner, 8-Wire, ElectroLynx Connector, Black Suede Powder Coat Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.