Zoro Homepage

Power Transfer, For Electrical Locks

  • Mfr # MCK-EPT

  • Zoro # G3943298


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Finish
Unfinished
For Use With
Electric Locks
Decibels
0 dB
Material
Steel
Number of Wires
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCK-EPT
Zoro #
G3943298
UPC #
-
Country of Origin
United States

Details

Item
Power Transfer
Finish
Unfinished
For Use With
Electric Locks
Decibels
0 dB
Material
Steel
Number of Wires
0
Product Type
Power Transfer

Description

Power Transfer,For Electrical Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.