Zoro Homepage

Spring Hinge, Steel, 4.5" W

  • Mfr # 86673

  • Zoro # G716293274


product price: $9.19
/ea

Key Features

Frame Leaf Height
4 1/2 in
Frame Leaf Thickness
0.134 in
Material
Steel
Frame Leaf Width
1 29/32 in
Mounting Style
Full Mortise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86673
Zoro #
G716293274
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Frame Leaf Height
4 1/2 in
Frame Leaf Thickness
0.134 in
Frame Leaf Width
1 29/32 in
Overall Width
4 1/2 in

Details

Material
Steel
Item
Spring Hinge
Mounting Style
Full Mortise
Corner Type
Square
Number of Holes per Leaf
4
Removable Pin
No
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed
Standards
ANSI/BHMA A156.1, ANSI/BHMA A156.7, NFPA 80 Compliant

Description

Spring Hinge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.