Zoro Homepage

Spring Hinge, Steel, 4.5" W

  • Mfr # 86675

  • Zoro # G816296274


product price: $15.89
/ea

Key Features

Frame Leaf Width
1 29/32 in
Frame Leaf Thickness
0.134 in
Material
Steel
Frame Leaf Height
4 1/2 in
Overall Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86675
Zoro #
G816296274
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Frame Leaf Width
1 29/32 in
Frame Leaf Thickness
0.134 in
Frame Leaf Height
4 1/2 in
Overall Width
4 1/2 in

Details

Material
Steel
Item
Spring Hinge
Number of Holes per Leaf
4
Mounting Style
Full Mortise

Description

Spring Hinge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.