15 in. Eastward Nylon Slim Laptop Briefcase, Black

  • Mfr # 18395

  • Zoro # G210773920


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Nylon
Width
4.5in
Depth
15in
Height
14in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18395
Zoro #
G210773920
UPC #
642154183958
Country of Origin
Thailand

Dimensions

Width
4.5in
Depth
15in
Height
14in
Maximum Screen Size Supported
17in

Details

Item
Carrying Case
Color
Black
Material
Nylon
Closure Type
Zipper
Application
Accessories
Body Style
Briefcase
Series
N
Gender
Unisex
Carrying Options
Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.