15.6 in. Lake Forest Leather Womens Case with Removable Sleeve- Brown - 16 x 5 x 12.5 in.

  • Mfr # 94334

  • Zoro # G411941395


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Width
5in
Depth
16in
Height
12.5in
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
94334
Zoro #
G411941395
UPC #
642154943347
Country of Origin
China

Dimensions

Width
5in
Depth
16in
Height
12.5in
Maximum Screen Size Supported
15in

Details

Item
Carrying Case
Color
Brown
Closure Type
Zipper
Body Style
Briefcase
Gender
Female
Series
W
Application
Business Card
Durability
Shock Absorbing Shoulder Strap
Carrying Options
Carrying Strap
Interior Material
Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.