Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17 in. Cumberland Nylon Dual Compartment Laptop Backpack, Khaki

  • Mfr # 18364

  • Zoro # G710713235


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Color
Khaki
Material
Nylon
Width
5.5in
Height
16.5in
Depth
12.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18364
Zoro #
G710713235
UPC #
642154183644
Country of Origin
Thailand

Dimensions

Width
5.5in
Height
16.5in
Depth
12.5in
Maximum Screen Size Supported
17in

Details

Item
Carrying Case
Color
Khaki
Material
Nylon
Gender
Unisex
Closure Type
Zipper
Application/Usage
Business Card
Carrying Options
Trolley Strap
Series
N
Style
Backpack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.