Zoro Homepage

McKlein 80444 Reagan 80444- Brown Leather Attache Case

  • Mfr # 80444

  • Zoro # G203963888


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Leather
Length
18"
Width
3.5"
Body Style
Attaché
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80444
Zoro #
G203963888
UPC #
642154804440
Country of Origin
Thailand

Dimensions

Length
18"
Width
3.5"
Height
13"

Details

Item
Carrying Case
Color
Brown
Material
Leather
Body Style
Attaché
Application
Notepad
Construction
Suede Interior
Series
V
Holds
File, Business Card, Calculator, Notepad, Cell Phone
Features
File Compartment, Combination Lock, Padded
Carrying Options
Handle
Case Features
Padded
Interior Material
Suede

Description

Full Grain Oil Tanned Leather Attache CaseSlim design. 3-digit combination lock for added security. Gold-finished hardware. Comfortable top carry handle. Protective feet keeps case from falling over. Easily accessible compartment opens and stays upright at 90 degrees. Main access compartment provides storage space for files. Interior includes an organizer section that holds business cards, cell phones, pens, notepads and calculators. Adjustable 3-file organizer for files. Suede interior padding. DIMENSIONS: 18" x 3.5" x 13"
REAGAN l 80444
Color: Brown (4)
UPC: 642154804440
Slim design
3-digit combination lock for added security
Gold-finished hardware
Comfortable top carry handle
Protective feet keeps case from falling over
Easily accessible compartment opens and stays upright at 90 degrees
Main access compartment provides storage space for files
Interior includes an organizer section that holds business cards, cell phones, pens, notepads and calculators
Adjustable 3-file organizer for files
Suede interior padding
Product dimensions: 18" x 3.5" x 13"
Hand strap drop length: 2"
Case pack: 1
Case pack dimensions: 19" x 5" x 15"
Case pack weight:6.0 lb
FOB Chicago
Made in Thailand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.