This item is Discontinued.

Mckleinusa McKlein USA 18192 20 in. U Series Kinzie Leather Two-Tone Tablet Carry-All Duffel Bag; Black 18192

This item is Discontinued.

Mckleinusa

McKlein USA 18192 20 in. U Series Kinzie Leather Two-Tone Tablet Carry-All Duffel Bag; Black (Discontinued)

Mfr # 18192
Zoro # G603735450
UPC # 642154181923
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18192
Zoro #
G603735450
UPC #
642154181923
Country of Origin
China

Dimensions

Depth
20.5"
Height
12"
Width
9"

Details

Color
Black
Material
Calfskin Leather
Item
Carrying Case
Gender
Unisex
Application/Usage
Tablet
Series
U
Closure Type
Zipper
Style
Duffel
Durability
Anti-slip Shoulder Strap
Carrying Options
Shoulder Strap

Description

Spacious 20 in. Carry-All Leather Duffle with elegant contrasting leather accents. Open Easy with exterior pull tabs or the dual leather carrying handles. Its fully lined interior is accented in leather trim & silver hardware makes storage a dream with lockable zipper. Store everything you need for a weekend getaway in one convenient bag. Full-length zipper makes reaching the interior clothing, protected tablet pocket and travel/business accessory organizer easy. Exterior back zipper pocket for easy access to your most needed items (Cellphones, keys, etc.) Transport in comfort with our non-slip contour padded removable shoulder strap. And it down with confidence on 5 protective metal feet.

Specifications
  • Color: Black
  • Size: 20 in.
  • Collection: Kinzie
  • Series: U Series
  • Material: Pebble Grain Calfskin Leather
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.