This item is Discontinued.

Mckleinusa McKlein USA  N Series Hartford Nylon Dual Compartment Briefcase - Khaki 18584

McKlein USA N Series Hartford Nylon Dual Compartment Briefcase - Khaki (Discontinued)

  • Mfr # 18584
  • Zoro # G615829017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18584
Zoro #
G615829017
UPC #
642154185846
Country of Origin
Thailand

Description

Compact soft-sided nylon brief with leather handle and accents. Front exterior zipper and easy access pockets. Fully-lined interior with leather accents. Front compartment features tablet pocket and organizer for business cards pens and accessories and spacious back compartment features secure zippered pocket. Silver accent hardware and metal zippers with metal feet on the base. Leather smart strap for piggy-backing onto rolling cases. Removable and adjustable nylon strap with leather shoulder pad. Features -Tablet pocket -Smart strap Specifications - Color: Khaki - Material: Nano Tech-Light Nylon with Leather Trim - Series: N Series - Design: Hartford - Dimension: 15.50 x 4.50 x 12 - Weight: 2.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.