Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reel Mower 25-in. Greens Keeper 10 Blade GX160

  • Mfr # GPE211066

  • Zoro # G622733413


product price: $4,009.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Red
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPE211066
Zoro #
G622733413
UPC #
850024194106
Country of Origin
United States

Details

Color
Red
Frame Material
Steel
Item
Reel Mower

Description

The McLane 25 in. greens keeper uses 10 blades for ultra-precise cutting of Bermuda, Paspalum, and other premium turf grass. The greens keeper includes a grooved roller, which helps to level and compact soil in the spring, ensuring consistency across the lawn. This reel mower is driven by a Honda GX160 engine, and built on an all-steel, heavy duty chassis. The bed knife and reel are induction heat treated, providing excellent durability through precision hardening. All McLane front throw mowers are equipped with Touch-A-Matic engine clutch controls for ease of operation, along with a rear roller drive for positive traction. The mower also incorporates both belt and chain drives for reliability, and consistent, smooth mowing.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.