Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G8 Ais Smartfind 406 Mhz Epirb With Gnss & Ais Function Incl. Auto Release Casing

  • Mfr # MCM23-001-501A

  • Zoro # G013338821


product price: $890.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCM23-001-501A
Zoro #
G013338821
UPC #
658185002168
Country of Origin
Tunisia

Description

MODEL NUMBER23-001-501A The new McMurdo SmartFind G8 PLUS AIS EPIRB has the added benefit of Infrared Night-Vision optical signal to aid detection of survivors in low light conditions. Infrared is detectable at greater range and in poorer conditions than standard EPIRB lights, therefore further accelerating recovery times QUADROTECH EPIRB, with four search and rescue frequencies, the SmartFind G8 PLUS range supports the Alert, Locate, Tracking and Recovery elements of search and rescue. Faster alert detection on the 406 MHz frequency through our MEOSAR compatibility. Further enhancing our earlier Worldfts first convergence of 406 and AIS, combining the global alerting of 406 MHz with the localised locating and tracking power of AIS. Infrared is detectable at greater range and in poorer conditions, therefore further accelerating recovery times. Transmits two signals simultaneously once activated SPECIFICATIONS
    406 MHz Professional global emergency service & 121.5 MHz Homing signal to speed up local recovery 48 hours minimum battery life -4 degreesF -20 degreesC to +131 degreesF +55 degreesC Operating temperature 92 GNSS Receiving channels Day and night vision strobe with 3 points of high intensity LEDs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.