Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" Chemical Resistant Gloves, PVC, L, 1 PR

  • Mfr # 6632L

  • Zoro # G3106461


product price: $6.15
/pr

Key Features

Color
Blue
Size
L
Glove Materials
PVC
Glove Length
12 in
Glove Thickness
80.00 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6632L
Zoro #
G3106461
UPC #
045143663231
Country of Origin
Pakistan

Dimensions

Size
L
Glove Size
L
Glove Length
12 in
Glove Thickness
80.00 mil
Length
12"

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
PVC
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Glove Texture
Grain
Series
Bluecoat
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Supported
Glove Texture Location
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Tested
Application
Food Processing
Material
Polyvinyl Chloride (PVC)
Insulated
Not Insulated
Biodegradable
Non-Biodegradable
Glove Construction
Rubber
Glove Liner Material
Seamless Knit
Accelerator Free
Contains Accelerators
EN ISO 374 Chemical Rating
Type A - KLMOPT
Silicone-Free
Silicone-Free
Glove Coating Color
Blue
Sterile/Non-Sterile
Non-Sterile
Wear-Indicating
Wear-Indicator Not Included
Brand and Series
MCR Safety BlueCoat 6632
Chlorinated/Non Chlorinated
Non-Chlorinated
Touchscreen Compatible
Not Touchscreen Compatible
Triple Layer
Includes Triple Layer
Dual Layer
Dual Layer Included
Anti-Static
Anti-Static Not Included
Glove Coating Coverage
Full
EN 388 Impact Rated
Not EN 388 Impact Rated
Glove Coating Finish
Sandy
Glove Hand Style
Left and Right

Description

Chemical-Resistant Gloves, PVC, Fully, Not Rated, 12 in, Cuff Gauntlet, Lining Knit, Glove Size L, Color Blue, Supported, Resists Abrasion, Chemicals, Oils, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.