
15 Gauge Gloves, X-Large, Nylon, Orange, Knit Wrist Cuff, PR
Mfr # 96790HVIXL
Zoro # G512467817
product price:Â $5.49
/pr
Sold in multiples of 12 for $65.88
Key Features
Color
Orange
Cuff Style
Knit Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
96790HVIXL
Zoro #
G512467817
UPC #
-
Country of Origin
China
Dimensions
Glove Size
X - Large
Details
Item
Gloves
Color
Orange
Cuff Style
Knit Wrist
Description
Gloves, Type: General Purpose; Material: Nylon; Glove Size: X-Large; Color: Orange; Cuff Style: Knit Wrist; Finish/Grip: Foam; Polymer Color: Orange; Thickness: 15 ga; Cuff Material: Knitted; Palm/Polymer Type: Nitrile - 15 Gauge Nylon BNF with NFT Coating on palm and fingertips Watch Your Hands logo on Back, The 96790HVI provides users with tactile sensitivity, dexterity, and abrasion resistance. This glove offers a 15-gauge gray nylon shell with high visibility orange BNF Breathable Nitrile Foam with NFT coating on the palm and fingers. This premium nitrile offers excellent abrasion and grip protection. The 96790HVI offers a personal reminder to Watch Your Hands in. on the back of the glove., 15 Gauge Gray Nylon shell Hi Vis Orange BNF Breathable Nitrile Foam with NFT Coating on palm and fingertips Watch Your Hands in. logo on back of hands
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.