2 Ply Loop In Kevlar(R) Nitrile B, PK12, Palm, Beige, L, 12 PK

  • Mfr # 9470K

  • Zoro # G0629268


product price:  $111.29
/pk 12, $9.27/ea
Free Shipping & Returns

Key Features

Glove Size
L
Color
Beige
Glove Coating Coverage
Palm
Suggested Use Environment
Dry
Palm Material
Kevlar(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9470K
Zoro #
G0629268
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
L

Details

Item
2 Ply Loop In Kevlar(R) Nitrile B,PK12
Color
Beige
Glove Coating Coverage
Palm
Suggested Use Environment
Dry
Palm Material
Kevlar(R)
Glove Coating Material
Nitrile
Glove Style
Reversible
Thumb Style
Straight
Features
Actifresh; Standard Finger; Hemmed
ANSI/ISEA Abrasion Level
Not Rated
Glove Coating Cover
Palm
Silicone-Free
No
Glove Materials
Terry Kevlar Blend
Cuff Style
Knit Wrist

Description

2 Ply Loop In Kevlar(R) Nitrile B,PK12, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Palm, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.