This item is Discontinued.
This item is Discontinued.
Safety Goggles, Clear Lens, UV-AF Anti-Fog, Indirect Vent, Rubber Strap, Chemical Seal, 22 Series (Discontinued)
Mfr #
2235
Zoro #
G916244823
UPC # 766868545144
Country of Origin Taiwan, Province of China
Category Safety Goggles
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2235
Zoro #
G916244823
UPC #
766868545144
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Goggles
Frame Material
PVC
Frame Color
Clear
Lens Color
Clear
Lens Coating
UV-AF Anti-Fog
Eyewear Venting
Indirect Vented
ANSI Dust/Splash Rating
D3, D4
Lens Material
Polycarbonate
Strap Material
Elastic
Series
22
Standards
ANSI/ISEA Z87.1 2020, ISO 12312-1, TAA Compliant
Adjustable Locations
Straps
Meets High Impact Standard
High Impact Standard ANSI Z87+
Band Material
Elastic
Nose Bridge Material
Polycarbonate
Ultra-Violet Scale Protection Designation
U6
Venting Type
Indirect
Frame Features
Dielectric
Description
Goggles, Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.