Safety Goggles, Clear Lens, UV-AF Anti-Fog Lens, Ventless, Rubber Strap, Chemical Seal, 22 Series
Mfr # 2237R
Zoro # G916245134
product price:Â $4.45
/pr
Sold in multiples of 36 for $160.20
Key Features
Frame Material
PVC
Frame Color
Clear
Lens Color
Clear
Lens Coating
UV-AF Anti-Fog
Eyewear Venting
Ventless
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2237R
Zoro #
G916245134
UPC #
766868223714
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Goggles
Frame Material
PVC
Frame Color
Clear
Lens Color
Clear
Lens Coating
UV-AF Anti-Fog
Eyewear Venting
Ventless
ANSI Dust/Splash Rating
D3, D4, D5
Lens Material
Polycarbonate
Strap Material
Rubber
Series
22
Standards
ANSI/ISEA Z87.1 2020, CAN/CSA Z94.3, ISO 12312-1, TAA Compliant
Frame Features
Dielectric
Band Material
Rubber
Frame Type
Frameless
Meets High Impact Standard
High Impact Standard ANSI Z87+
Adjustable Locations
Straps
Ultra-Violet Scale Protection Designation
U6
Nose Bridge Material
Polycarbonate
Venting Type
Non-Vented
Description
Goggles, Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.