.28Mm Pvc Nylon Pvc Fr, 7XL, PVC/Nylon, 35-1/2" Inseam, 62" Waist, Yellow, 7XL
- Mfr # 3003X7
- Zoro # G1203651
product price:Â
$
41.19
/ea
Key Features
Color
Yellow
Size
7XL
Material
PVC/Nylon
Inseam
35-1/2"
Features
Includes Jacket with Detachable Drawstring Hood and Bib Pants; 0.28mm Double Coating of PVC with Tough Nylon Scrim Material Layered in Between
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3003X7
- Zoro #
- G1203651
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 7XL
- Fits Waist Size
- 62"
- Thickness
- .28 mm
Details
- Item
- .28Mm Pvc Nylon Pvc Fr,7XL
- Color
- Yellow
- Material
- PVC/Nylon
- Inseam
- 35-1/2"
- Features
- Includes Jacket with Detachable Drawstring Hood and Bib Pants; 0.28mm Double Coating of PVC with Tough Nylon Scrim Material Layered in Between
- Gender
- Men's
Description
.28Mm Pvc Nylon Pvc Fr,7XL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.