3-Piece Rainsuit with Detachable Hood, PVC, 0.28 mil Thick, Detachable, Yellow, M

  • Mfr # 3003M

  • Zoro # G3970197


product price:  $36.19
/ea

Key Features

Color
Yellow
Material
PVC
Inseam
27 1/2 in
Fits Waist Size
32 in to 34 in
Hood Style
Detachable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3003M
Zoro #
G3970197
UPC #
045143300327
Country of Origin
Viet Nam

Dimensions

Size
M
Fits Waist Size
32 in to 34 in
Thickness
0.28 mil
Fits Chest Size
40 in to 42 in
Jacket Length
30 in
Sleeve Length
30 1/2 in

Details

Item
3-Piece Rainsuit with Detachable Hood
Color
Yellow
Material
PVC
Inseam
27 1/2 in
Hood Style
Detachable
Features
Limited Flammability
Closure Type
snaps
Liner Material
Nylon
Rainwear Ankle Style
Snap
Includes
Elastic Suspenders
Hood Included
Yes
Number of Pockets (Outside)
0
Gender
Unisex
Rainwear Cuff Style
Snap
Seam Style
Sealed
Resists
water
Number of Pockets (Inside)
0
Rainwear ANSI Class
Unrated
High-Visibility
No
ANSI Class
Not Rated
Series
3003
Fly Closure Type
Snaps
Number of Coat Pockets
0
Standards
ASTM F903
Includes Hood
Yes
Hood Features
Drawstring Closure
Includes Lining
Yes
Collar Style
Rounded
Includes Suspenders
Yes
ANSI Type
Unrated
Jacket Closure Type
Snaps

Description

3-Piece Rainsuit with Detachable Hood, Color Yellow, Material PVC, Hood Style Detachable, ANSI Class Not Rated, High-Visibility No, Size M, Jacket Length 30 in, Fly Closure Type Snaps, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Nylon, Thickness 0.28 mil, Features Limited Flammability, Includes Hood Yes, Hood Features Drawstring Closure, Number of Coat Pockets 0, ANSI Type Unrated, Jacket Entry Closure Type Snaps, Inseam 27 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.