3-Piece Rainsuit with Detachable Hood, PVC, 0.35 mil Thick, Detachable, Yellow, M

  • Mfr # 2003M

  • Zoro # G3302400


product price:  $13.79
/ea

Key Features

Color
Yellow
Material
PVC
Inseam
27 1/2 in
Fits Waist Size
46 in
Hood Style
Detachable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2003M
Zoro #
G3302400
UPC #
-
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
46 in
Thickness
0.35 mil
Jacket Length
30 in
Fits Chest Size
52 in

Details

Item
3-Piece Rainsuit with Detachable Hood
Color
Yellow
Material
PVC
Inseam
27 1/2 in
Hood Style
Detachable
Features
Includes Jacket with Detachable Hood and Bib Pants; 0.35mm Thickness
Closure Type
Snaps
Seam Style
Welded
Number of Pockets (Outside)
2
Rainwear ANSI Class
Unrated
Liner Material
Polyester
Rainwear Cuff Style
Snap
Hood Included
Yes
Rainwear Ankle Style
Snap
Gender
Unisex
Number of Pockets (Inside)
0
High-Visibility
No
Includes Hood
Yes
Application
Agriculture, Sanitation, Construction, Transportation, Landscaping, Carpentry

Description

3-Piece Rainsuit with Detachable Hood, Color Yellow, Material PVC, Hood Style Detachable, High-Visibility No, Size M, Jacket Length 30 in, Style 3 Piece Rain Suit with Jacket/Bib Overall, Lining Material Polyester, Thickness 0.35 mil, Includes Hood Yes, Inseam 27 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.