3-Piece Rainsuit with Detachable Hood, PVC, 0.38 mil Thick, Detachable, Yellow, M

  • Mfr # 2083SRM

  • Zoro # G1220156


product price:  $58.29
/ea

Key Features

Color
Yellow
Material
PVC
Inseam
28 1/2 in
Fits Waist Size
38 in
Hood Style
Detachable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2083SRM
Zoro #
G1220156
UPC #
-
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
38 in
Thickness
0.38 mil
Fits Chest Size
52 in
Jacket Length
30 in

Details

Item
3-Piece Rainsuit with Detachable Hood
Color
Yellow
Material
PVC
Inseam
28 1/2 in
Hood Style
Detachable
Features
0.38mm Thickness
Closure Type
Snaps
Gender
Unisex
Hood Included
Yes
Seam Style
Welded
Liner Material
Polyester
Number of Pockets (Outside)
2
Standards
ANSI/ISEA 107-2015 - Jacket Type R; Pant Type E
Rainwear Ankle Style
Snap
Number of Pockets (Inside)
0
Rainwear Cuff Style
Snap
Includes
Silver Reflective Tape
Rainwear ANSI Class
Class 3, Type R
High-Visibility
Yes
Includes Hood
Yes

Description

3-Piece Rainsuit with Detachable Hood, Color Yellow, Material PVC, Hood Style Detachable, High-Visibility Yes, Size M, Jacket Length 30 in, Style 3 Piece Rain Suit with Jacket/Pants, Lining Material Polyester, Thickness 0.38 mil, Includes Hood Yes, Inseam 28 1/2 in, Standards ANSI/ISEA 107-2015 - Jacket Type R; Pant Type E

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.