4840K Welding Leather Glove, Gauntlet Cuff, Straight Thumb, Premium Goatskin, M, 12 PK

  • Mfr # 4840KM

  • Zoro # G8249144


product price:  $333.99
/pk 12, $27.83/ea
Free Shipping & Returns

Key Features

Cuff Material
Leather
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4840KM
Zoro #
G8249144
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
M
Cuff Length
6 in

Details

Item
Welding Leather Glove
Cuff Material
Leather
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin
Thumb Style
Straight
Series
4840K
Glove Liner Material
Kevlar(R)
Leather Palm Process
Grain
Glove Cut
Gunn - Full Back
Welding Glove Application
MIG, TIG
Color
Brown, White
Stitching Material
Kevlar(R)
Leather Glove Style
Work
Glove Back Color
White
Glove Materials
Goatskin
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Level
A4
Leather Grade
Premium
Brand and Series
MCR Safety 4840K
ANSI/ISEA Cut Load
1,500 g
ANSI/ISEA Abrasion Cycles
1000
Cuff Color
Russet
ANSI/ISEA Puncture Force
60 N
Leather Color
White/Russet
Glove Construction
Cut and Sewn
Max. Temp.
392 Degrees F
ANSI/ISEA Abrasion Level
3
Glove Hand Style
Left and Right
Insulated
No
Standards
ANSI/ISEA 105:2016, ASTM F1060-18, ASTM F2992-15, ASTM D3389-15, ASTM 3884-09, EN388

Description

Welding Leather Glove, Welding Glove Application MIG, TIG, Glove Back Material Goatskin, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size M, Color Brown, White, Cuff Material Leather, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products