4891 Welding Leather Glove, Gauntlet Cuff, Wing Thumb, Premium Goatskin, XL, 1 PR

  • Mfr # 4891XL

  • Zoro # G8251497


product price:  $25.79
/pr

Key Features

Cuff Material
Leather
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4891XL
Zoro #
G8251497
UPC #
045143767496
Country of Origin
China

Dimensions

Glove Size
XL
Cuff Length
4.5 in

Details

Item
Welding Leather Glove
Cuff Material
Leather
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin
Thumb Style
Wing
Series
4891
Glove Liner Material
Unlined
Leather Palm Process
Grain
Stitching Material
Kevlar(R)
Glove Cut
Gunn
Welding Glove Application
MIG, TIG
Color
Brown, White
Glove Construction
Cut and Sewn
Insulated
No
Leather Grade
Premium
Leather Color
Brown/White
Leather Glove Style
Work
Glove Hand Style
Left and Right
Brand and Series
MCR Safety 4891
Glove Back Color
Brown/White
Cuff Color
Brown
Glove Materials
Goatskin

Description

Welding Leather Glove, Welding Glove Application MIG, TIG, Glove Back Material Goatskin, Thumb Style Wing, Glove Cut Gunn, Glove Size XL, Color Brown, White, Cuff Material Leather, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.